1-1/2 in. Forged Brass Standard Port NPT 400# Ball Valve
T-580-A 1-1/2 in. Forged Brass Standard Port NPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 1104-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 400 psi/28 bar non-shock cold working pressure
- Standard port
- Chrome-plated brass ball and brass stem
- Blowout-proof stem
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Clean Bagged:
- No
- Collection:
- T-580-A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-2/5 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Commercial, Gas, Hot and Cold Water Systems, Residential
- UL Listed:
- No
- UPC:
- 039923295750
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.71 lb