This product requires certification to purchase.

1-1/4 in. Forged Brass Standard Port FNPT 400# Ball Valve

NIBCO

T-580-A 1-1/4 in. Forged Brass Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #NT580AH
  • Item #3813606
  • Manufacturer Part #NL9600B
3.4 out of 5 Customer Rating
Brand image
NIBCO

T-580-A 1-1/4 in. Forged Brass Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #NT580AH
  • Item #3813606
  • Manufacturer Part #NL9600B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1620
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 400 psi/28 bar non-shock cold working pressure
  • Standard port
  • Chrome-plated brass ball and brass stem
  • Blowout-proof stem
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
T-580-A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923295743
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve