1/2 in. Carbon Steel Conventional Port NPT 2000# Ball Valve
T-580-CS-R-25 1/2 in. Carbon Steel Conventional Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (3/8 in. to 1 in.)
- Carbon steel body and trim
- Maximum temperature rating 400° F
- Conventional port
- Threaded end connections
- Stainless steel ball and carbon steel stem
- Vented ball
- Standard lever handle
- Blowout-proof stem
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM A-108, ASTM A-240, ASTM A-276 Type 316, ASTM A-283, ASTM A-351 Type CF8M, ASTM A-686
- Clean Bagged:
- No
- Collection:
- T-580-CS-R-25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 2-13/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- UPC:
- 039923674951
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.79 lb
- cUPC Certified:
- No