This product requires certification to purchase.

3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

NIBCO

T-580-CS-R-25 3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580CSR25F
  • Item #457010
  • Manufacturer Part #NL94GG8
5 out of 5 Customer Rating
Brand image
NIBCO

T-580-CS-R-25 3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580CSR25F
  • Item #457010
  • Manufacturer Part #NL94GG8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (3/8 in. to 1 in.)
  • Carbon steel body and trim
  • Maximum temperature rating 400° F
  • Conventional port
  • Threaded end connections
  • Stainless steel ball and carbon steel stem
  • Vented ball
  • Standard lever handle
  • Blowout-proof stem
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-240, ASTM A-276 Type 316, ASTM A-283, ASTM A-351 Type CF8M, ASTM A-686
BAA Compliant:
No
Clean Bagged:
No
Collection:
T-580-CS-R-25
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
Length:
2-19/20 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
400
NSF Certified:
No
Pressure Class:
2000#
UL Listed:
No
UPC:
039923674968
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.43 lb
cUPC Certified:
No