1/2 in. Carbon Steel Conventional Port FNPT 2000# Ball Valve
T-580-CS-R-66 1/2 in. Carbon Steel Conventional Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Carbon Steel Body, Stainless Steel Trim
- Standard lever handle
- Blowout-Proof Stem
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/4" to 1")
- Max temperature rating 400°F
- Conventional port
- Stainless steel ball and stem
- Vented ball
- Threaded end connections
Specifications
- ASTM:
- ASTM A-108, ASTM A-276, ASTM A-283, ASTM A-686
- Collection:
- T-580-CS-R-66
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Carbon Steel
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- UPC:
- 039923675040
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve