This product requires certification to purchase.

1/4 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

NIBCO

T-580-S6-R-66-LL 1/4 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580S6R66LLB
  • Item #458062
  • Manufacturer Part #NL94Q74
4.4 out of 5 Customer Rating
Brand image
NIBCO

T-580-S6-R-66-LL 1/4 in. CF8M Stainless Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580S6R66LLB
  • Item #458062
  • Manufacturer Part #NL94Q74
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Stainless steel body and trim
  • Max temperature rating 400°F
  • Conventional port
  • Blowout-proof stem
  • Cast ISO mounting pad
  • Vented ball
  • Threaded end connections
  • Locking lever handle
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
2000#
Pressure - Maximum
2000 psi
Valve Size
1/4 in
Characteristics & Features
Collection
T-580-S6-R-66-LL
Material
Stainless Steel
Material Type
CF8M
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASME
ASME B16.34
ASTM
ASTM A-276, ASTM B-351, ASTM A-240
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
039923793188