1/2 in. Stainless Steel Conventional Port NPT 2000# Ball Valve
T-580-S6-R-66-SR 1/2 in. Stainless Steel Conventional Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring return handle
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Conventional port
- Stainless steel ball and stem
- Vented ball
- Threaded end connections
- Conforms to MSS SP-110
- Conforms to NACE MR0175
- Blowout-proof stem
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Type CF8M
- Clean Bagged:
- No
- Collection:
- T-580-S6-R-66-SR
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-17/50 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Drainage, Sampling
- UL Listed:
- No
- UPC:
- 039923405333
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.34 lb
- cUPC Certified:
- No