T-585-66-LF 1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58566LFB  |  Item #4472982  |  Manufacturer Part #NL95HX4

$44.69 EACH
(Pricing is for 1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Vented ball
  • Dezincification resistant
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Blowout-proof stem

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASTM Specifications: ASTM A-276, ASTM B-16, ASTM B-584

Collection: T-585-66-LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Handle Material: Stainless Steel

Handle Type: Lever

Height: 1-17/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-43/50 in

MSS Specifications: MSS SP-110

Material: Brass, Stainless Steel

Material Type: DZR

Maximum Pressure: 100 psi, 600 psi

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Quarter Turn

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.426

Width: 2-8/25 in