2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
T-585-66-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze® body
- Stainless steel ball and stem
- Vented ball
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®, Locking Lever, Memory Stop, Extended Lever, Round and Wing
- NIBCO® HydraPure® lead-free* markings on handle and body
- Threaded end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276 ASTM A276 Type 316, ASTM B-16 C36000, ASTM B-584 Alloy C87600
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- T-585-66-LF
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT x FIPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 3-27/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/20
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Lead Free Bronze
- Material Type:
- RPTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 61, NSF 372-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 300° F
- UL Listed:
- No
- UPC:
- 039923338846
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.568
- Width:
- 5-33/100
- cUPC Certified:
- Yes