This product requires certification to purchase.

2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-66-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFLLK
  • Item #4473075
  • Manufacturer Part #NL961KD
3.7 out of 5 Customer Rating
Brand image
NIBCO

T-585-66-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFLLK
  • Item #4473075
  • Manufacturer Part #NL961KD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The 2-piece valve features solder ends for easy installation
  • The 2-piece valve provides bubble-tight shutoff at 600 psi and is dezincification resistant
  • The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction
  • Stainless trim
  • Vented ball
  • Lead-free
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 300° F
  • Full port
  • Blowout-proof stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI Z1157
ASTM:
ASTM A-276, ASTM B-16 C36000, ASTM B-584 C87600
Collection:
T-585-66-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-4/5
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923349415
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.57