This product requires certification to purchase.

3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFNSF
  • Item #4472909
  • Manufacturer Part #NLB95HN8
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFNSF
  • Item #4472909
  • Manufacturer Part #NLB95HN8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Threaded end connections
  • Vented ball
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 300° F
  • Full port
  • Silicon Performance Bronze® body
  • Blowout-proof stem
  • Conforms to MSS SP-110
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-39/50 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.20 lb
Characteristics & Features
Collection
T-585-66-LF
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic, Stainless Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
NIB-SEAL Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8, ANSI Z1157
ASTM
ASTM A-276, ASTM B-16 C36000, ASTM B-584 C87600
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
039923446473