T-585-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58566LFF  |  Item #4472987  |  Manufacturer Part #NL95HX8

$82.72 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The 2-piece valve features solder ends for easy installation
  • The 2-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant
  • The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction
  • Stainless trim
  • Vented ball
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASTM Specifications: ASTM B-584

Collection: T-585-66-LF

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Handle Material: Stainless Steel

Handle Type: Lever

Height: 1-14/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-3/20 in

MSS Specifications: MSS SP-110, MSS SP-145

Material: Brass, Stainless Steel

Material Type: DZR

Maximum Pressure: 600 psi

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Class: 600#

UL Listed: No

Valve Body Material: Silicon Bronze

Valve Body Style: 2 piece

Valve Operator: Quarter Turn

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.202

Width: 3-7/100 in