3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
T-585-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 30 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 2-piece valve provides bubble-tight shutoff at 600 psi and is dezincification resistant
- The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction
- The 2-piece valve features solder ends for easy installation
- Max temperature rating 300° F
- Lead-free
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Vented ball
- Stainless trim
- Blowout-proof stem
- Full port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI Z1157
- ASTM:
- ASTM A-276, ASTM B-16 C36000, ASTM B-584 C87600
- Application:
- Commercial, Cold Working Pressure, Residential
- Collection:
- T-585-66-LF
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-39/50 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.20 lb