T-585-66-LF 3/8 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58566LFC  |  Item #4472983  |  Manufacturer Part #NL95HX5

$51.39 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100
  • Pallet: 2400
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Vented ball
  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Blowout-proof stem

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASTM Specifications: ASTM A-276, ASTM B-16, ASTM B-584

Collection: T-585-66-LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Handle Material: Stainless Steel

Handle Type: Lever

Height: 1-1/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-43/50 in

MSS Specifications: MSS SP-110

Material: Brass, Stainless Steel

Material Type: DZR

Maximum Pressure: 100 psi, 600 psi

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Quarter Turn

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.444

Width: 2-8/25 in