3/4 in. DZR Silicon Bronze Full Port NPT x Hose 600# Ball Valve
T-585-66-LF-HC 3/4 in. DZR Silicon Bronze Full Port NPT x Hose 600# Ball Valve
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Full port
- Silicon Performance Bronze® body
- Stainless steel ball and stem
- Threaded end connections
- Blowout-proof stem
- Standard lever handle; other handle options available
- NIBCO® HydraPure® lead-free* markings on handle and body
- Dezincification resistant
- Lead-free*
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 Type 316, ASTM B-584
- Clean Bagged:
- No
- Collection:
- T-585-66-LF-HC
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 1-17/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/20
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Stainless Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 300 Deg F
- UL Listed:
- No
- UPC:
- 039923447043
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.23
- Width:
- 3-4/25
- cUPC Certified:
- Yes