This product requires certification to purchase.

1/2 in. DZR Cast Bronze NPT 600# Ball Valve

NIBCO

T-585-70 1/2 in. DZR Cast Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NT58570LLD
  • Item #1131680
  • Manufacturer Part #NL950L6
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70 1/2 in. DZR Cast Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NT58570LLD
  • Item #1131680
  • Manufacturer Part #NL950L6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 2340
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Locking Lever Handle
  • Blowout-Proof Stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Collection
T-585-70
Material
Cast Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923679864