This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70 1-1/4 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570PAH
  • Item #7950409
  • Manufacturer Part #NL952PB
4.1 out of 5 Customer Rating
Brand image
NIBCO

T-585-70 1-1/4 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570PAH
  • Item #7950409
  • Manufacturer Part #NL952PB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400° F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Threaded end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASTM:
ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584 Alloy C84400
Clean Bagged:
No
Collection:
T-585-70
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
4-19/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
400
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Cold Water, HVAC, Hot Water, Steam
UL Listed:
No
UPC:
039923319319
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.12 lb
cUPC Certified:
No