1-1/2 in. DZR Cast Bronze Full Port NPT 600# Ball Valve
T-585-70 1-1/2 in. DZR Cast Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Chrome-plated brass ball and silicon bronze stem
- Dezincification resistant
- Standard lever handle, optional NIB-SEAL®
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Blowout-proof stem
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C84400, ASTM B-99 C65100
- Collection:
- T-585-70
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 4-18/25
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Air, Hot and Cold Water Systems, Steam
- UL Listed:
- No
- UPC:
- 039923678829
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extended Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.39