This product requires certification to purchase.

1/2 in. Bronze Full Port Threaded 600# Ball Valve

NIBCO

T-585-70-66 1/2 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #NT5857066LXD
  • Item #7989142
  • Manufacturer Part #NL95HLX6
4.7 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66 1/2 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #NT5857066LXD
  • Item #7989142
  • Manufacturer Part #NL95HLX6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-Piece body
  • Full port
  • Stainless Trim
  • Vented ball
  • Blowout proof stem
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
Collection:
T-585-70-66
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Zinc Plated Steel
Length:
2-11/24 in
MSS:
MSS SP-110
Material:
Bronze, Steel, Plastic
Material Type:
RPTFE
Maximum Temperature:
400
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Cold Working Pressure
UPC:
039923413109
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Insulated NIB-SEAL Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64 lb