1-1/4 in. Bronze Full Port Threaded 600# Ball Valve
T-585-70-66 1-1/4 in. Bronze Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-Piece body
- Full port
- Stainless Trim
- Vented ball
- Blowout proof stem
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- Collection:
- T-585-70-66
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Zinc Plated Steel
- Length:
- 4-19/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Steel, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Working Pressure
- UPC:
- 039923413130
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Insulated NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.34 lb