NIBCO
T-585-70-66 1-1/4 in. Bronze Full Port FNPT 600# Ball Valve
Part #NT5857066H | Item #458713 | Manufacturer Part #NL951HB
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5,
- Case: 20,
- Pallet: 360
How to get it:
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Full port
- Stainless steel ball and stem
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
ASTM Specifications: ASTM A-276, ASTM B-16 C36000, ASTM B-584 C84400
Clean Bagged: No
Collection: T-585-70-66
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Handle Material: Zinc Plated Steel
High Pressure: 150
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 4-19/100 in
MSS Specifications: MSS SP-110
NSF Certified: No
Pressure Class: 600#
Recommended Valve Application: Commercial, Industrial
UL Listed: No
Valve Body Material: Bronze
Valve Body Style: 2 piece
Valve Operator: Quarter Turn Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: RPTFE
Valve Size: 1-1/4 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Weight: 3.34