1 in. Bronze Full Port NPT 600# Ball Valve
T-585-70-66 1 in. Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Full port
- Stainless steel ball and stem
- Standard lever handle, optional NIB-SEAL®
- Threaded end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM B-16, ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- Collection:
- T-585-70-66
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-17/50 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923413123
- Valve Body Style:
- 2 piece
- Valve Operator:
- Insulated NIB-SEAL Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.79 lb
- cUPC Certified:
- No