This product requires certification to purchase.

2 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70-66 2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066NSK
  • Item #4437334
  • Manufacturer Part #NL95H4D
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66 2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066NSK
  • Item #4437334
  • Manufacturer Part #NL95H4D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL®
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Blowout-proof stem
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-584 C84400
Clean Bagged:
No
Collection:
T-585-70-66
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
5-4/25 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Air, Hot and Cold Water Systems, Petroleum, Gas, Steam
UL Listed:
No
UPC:
039923681805
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
NIB-SEAL Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve
Weight:
7.41 lb