This product requires certification to purchase.

3/8 in. Bronze Full Port FNPT 600# Ball Valve

NIBCO

T-585-70-66 3/8 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT5857066C
  • Item #1305577
  • Manufacturer Part #NL95H05
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66 3/8 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT5857066C
  • Item #1305577
  • Manufacturer Part #NL95H05
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
  • Stainless trim
  • Vented ball
  • 2-piece body
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400° F
  • Full port
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Threaded end connections
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-584 C84400
Clean Bagged:
No
Collection:
T-585-70-66
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
401
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Air, Hot and Cold Water Systems, Petroleum, Gas, Steam
UL Listed:
No
UPC:
039923681027
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.45