This product requires certification to purchase.

1/2 x 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve

NIBCO

T-585-70-66-HC 1/2 x 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve

  • Fast #
  • Part #NT5857066HCD
  • Item #4141709
  • Manufacturer Part #NL958H6
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66-HC 1/2 x 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve

  • Fast #
  • Part #NT5857066HCD
  • Item #4141709
  • Manufacturer Part #NL958H6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle
  • Threaded NPT x 3/4" hose end connections with cap and chain
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B 16 Alloy C36000, ASTM A276 Type 316, ASTM A 351 Type CF8M, ASTM B 584 Alloy C84400, ASTM B 124 Alloy C37700
Clean Bagged:
No
Collection:
T-585-70-66-HC
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
1-3/10
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-21/25
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
400
Minimum Temperature:
-20
NSF:
NSF 372
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Cold Working Pressure, Industrial, Mechanical
Temperature Range:
Up to 400 Deg F
UL Listed:
No
UPC:
039923797926
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.8
Width:
2-1/2
cUPC Certified:
No