1 in. DZR Bronze Full Port NPT 600# Ball Valve
T-585-70-66-ST 1 in. DZR Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Stainless steel trim
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Valve pressure rating 250 psi 17.2 bar saturated steam
- Max temperature rating 400° F
- Full port
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Threaded end connections
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM B-16 C36000, ASTM A-276 Type 316, ASTM A-351, ASTM B-584 C84400, ASTM B-61 C92200
- Collection:
- T-585-70-66-ST
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-17/50 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923796271
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Filled PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.79 lb