This product requires certification to purchase.

2 in. Bronze Full Port FIPT 600# Ball Valve

NIBCO

T-585-70-66-ST 2 in. Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STK
  • Item #3469118
  • Manufacturer Part #NL95D0D
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66-ST 2 in. Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STK
  • Item #3469118
  • Manufacturer Part #NL95D0D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 112
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Stainless Steel Trim
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Valve pressure rating 250 psi 17.2 bar saturated steam
  • Max temperature rating 400°F
  • Full port
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
T-585-70-66-ST
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
UPC:
039923796301
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Filled PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
7.405