This product requires certification to purchase.

3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70-66-ST 3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STF
  • Item #3469113
  • Manufacturer Part #NL95D08
3.4 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66-ST 3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STF
  • Item #3469113
  • Manufacturer Part #NL95D08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Valve pressure rating 250 psi 17.2 bar saturated steam
  • Max temperature rating 400° F
  • Full port
  • Blowout-proof stem
  • Carbon filled reinforced PTFE seat ring
  • Threaded end connections
  • Standard lever handle, optional NIB-SEAL®
  • Conforms to MSS SP-110
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16 C36000, ASTM A-276 Type 316, ASTM A-351, ASTM B-584 C84400, ASTM B-61 C92200
Collection:
T-585-70-66-ST
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
PTFE
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
250, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
039923796264
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Filled PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.33 lb