1/2 x 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve
T-585-70-HC 1/2 x 3/4 in. DZR Bronze Full Port NPT x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Dezincification resistant
- Hose cap and chain
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Chrome-plated brass ball and silicon bronze stem
- Threaded NPT x 3/4 in hose end connections with cap and chain
- Standard lever handle
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Blowout-proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16 C36000, ASTM B-124 C37700, ASTM B-371 C69300, ASTM B-584 C84400, ASTM B-99 C65100
- Collection:
- T-585-70-HC
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-21/25
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Cold Working Pressure, Industrial, Mechanical
- UL Listed:
- No
- UPC:
- 039923796387
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.8