This product requires certification to purchase.

3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70-SV 3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570SVF
  • Item #458756
  • Manufacturer Part #NL95078
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-SV 3/4 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570SVF
  • Item #458756
  • Manufacturer Part #NL95078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Escondido, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Dezincification resistant
  • Safety-vent for compressed air lines
  • Blowout-proof stem
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Locking lever handle
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to OSHA 1910.147
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-371, ASTM B-99, ASTM B-124 C37700
Collection:
T-585-70-SV
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air
UL Listed:
No
UPC:
039923680051
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Reinforced PTFE
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.38