This product requires certification to purchase.

1/2 in. Bronze Full Port Threaded 250# Ball Valve

NIBCO

T-585-70-UL 1/2 in. Bronze Full Port Threaded 250# Ball Valve

  • Fast #
  • Part #NT58570ULD
  • Item #458061
  • Manufacturer Part #NLZ95026
3.3 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-UL 1/2 in. Bronze Full Port Threaded 250# Ball Valve

  • Fast #
  • Part #NT58570ULD
  • Item #458061
  • Manufacturer Part #NLZ95026
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blowout-proof stem
  • 600# class
  • Threaded end connections
  • Chrome plated brass ball, silicon bronze stem
  • Full port
  • Reinforced PTFE
  • Lever handle
  • Valve pressure rating 250 psi/17.2 bar non-shock LP gas per UL842
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.33
ASME:
ASME B16.33, ASME CGA 3.16
ASTM:
ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-584 C84400, ASTM B-99 C65100
CSA Certified:
CSA B16.33
Clean Bagged:
No
Collection:
T-585-70-UL
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-2/5
MSS:
MSS SP-110
Material:
Bronze, Brass
Material Type:
DZR
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
039923446275
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64