This product requires certification to purchase.

1/2 in. Silicon Bronze Full Port FIPT x GHT 600# Ball Valve

NIBCO

T-585-80-LF-HC 1/2 in. Silicon Bronze Full Port FIPT x GHT 600# Ball Valve

  • Fast #
  • Part #NT58580LFHCD
  • Item #4631846
  • Manufacturer Part #NLB958X6
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-80-LF-HC 1/2 in. Silicon Bronze Full Port FIPT x GHT 600# Ball Valve

  • Fast #
  • Part #NT58580LFHCD
  • Item #4631846
  • Manufacturer Part #NLB958X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2340
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Full port
  • Blowout-proof stem
  • Threaded end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
T-585-80-LF-HC
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Material Type:
DZR
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Residential, Mechanical
UPC:
039923446428
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.8