3/4 in. DZR Silicon Bronze Full Port NPT x Hose 600# Ball Valve
T-585-80-LF-HC 3/4 in. DZR Silicon Bronze Full Port NPT x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bronze ball valve provides ease of operation with quarter-turn open to close
- Lead-free
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Full port
- Blowout-proof stem
- Threaded end connections
- Standard lever handle, other handle options available
- NIBCO® HydraPure® lead-free markings on handle and body
- Conforms to MSS SP-110
- NSF/ANSI/CAN-61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16 C36000, ASTM B-283 C69300, ASTM B-371 Alloy C69300, ASTM B-584 Alloy C87600
- Collection:
- T-585-80-LF-HC
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Handle Material:
- Steel
- Height:
- 3-4/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/50 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UPC:
- 039923446435
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.460 lb
- Width:
- 3-33/100 in