1-1/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
T-585-S6-R-66-LL 1-1/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Blowout-proof stem
- Locking lever handle
- Cast ISO mounting pad
- Vented ball
- Threaded end connections
- Conforms to MSS SP-110
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 CF8M
- Collection:
- T-585-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-47/50
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- UL Listed:
- No
- UPC:
- 039923797896
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.42