3 in. Bronze Conventional Port FIPT 600# Ball Valve
T-590-Y-66 3 in. Bronze Conventional Port FIPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 56-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Dezincification resistant
- Stainless steel ball and stem
- Blowout-Proof Stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Conventional port
- Vented ball
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- T-590-Y-66
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 6-21/25
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 039923684394
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 20.866