This product requires certification to purchase.

2 in. Carbon Steel NPT 1000# Ball Valve

NIBCO

T-595-CS-R-66-LL 2 in. Carbon Steel NPT 1000# Ball Valve

  • Fast #
  • Part #NT595CSR66LLK
  • Item #4437011
  • Manufacturer Part #NL99J4D
5 out of 5 Customer Rating
Brand image
NIBCO

T-595-CS-R-66-LL 2 in. Carbon Steel NPT 1000# Ball Valve

  • Fast #
  • Part #NT595CSR66LLK
  • Item #4437011
  • Manufacturer Part #NL99J4D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
  • Vented ball
  • Three-Piece Body
  • Full Port
  • Blowout-Proof Stem
  • 316 SS Trim
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-193, ASTM A-276, ASTM A-283
Collection:
T-595-CS-R-66-LL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Carbon Steel
Length:
5-43/100
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
450
Pressure Class:
1000#
Recommended Valve Application:
Cold Working Pressure
UPC:
039923793645
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.50