3/4 in. Carbon Steel Full Port FIPT 1000# Ball Valve
T-595-CS-R-66-LL 3/4 in. Carbon Steel Full Port FIPT 1000# Ball Valve
Product Details
Product Details
- The reinforced PTFE seat ring and stainless steel ball/stem exhibit high chemical resistance properties and is recommended for process piping
- Vented ball
Specifications
- ASTM:
- ASTM A-276
- Collection:
- T-595-CS-R-66-LL
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 3-2/67
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- UL Listed:
- No
- UPC:
- 039923793607
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.91