1 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
T-595-S6-R-66-LL 1 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 608-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
- Vented ball
- Three-Piece Body
- Full Port
- Blowout-Proof Stem
- 316 SS Trim
Specifications
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-351
- Collection:
- T-595-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Length:
- 3-31/50
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, CF8M, RPTFE
- Maximum Temperature:
- 450
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- UPC:
- 039923794093
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.93