1 in. Stainless Steel Full Port NPT Ball Valve
T-595-S6-R-66-LL 1 in. Stainless Steel Full Port NPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Full port
- Blowout-proof stem
- Vented ball
- Locking lever handle
- Threaded end connections
Specifications
- ASTM:
- ASTM A-193 B8, ASTM A-240, ASTM A-276, ASTM A-351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- T-595-S6-R-66-LL
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 3-31/50 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- UL Listed:
- No
- UPC:
- 039923002129
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.93 lb
- cUPC Certified:
- No