1/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
T-595-S6-R-66-LL 1/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
- Vented ball
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- T-595-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-9/25 in
- MSS:
- MSS SP-110
- Material Type:
- CF8M
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- UL Listed:
- No
- UPC:
- 039923794055
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve