1-1/4 in. Bronze Full Port FIPT 600# Ball Valve
T-595-Y 1-1/4 in. Bronze Full Port FIPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Max temperature rating 400°F
- 600# class
- Threaded end connections
- 3 piece
- Full port
- Chrome plated brass ball, silicon bronze stem
- Standard lever handle, optional NIB-SEAL
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- T-595-Y
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Zinc Plated Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Mechanical, Industrial
- UPC:
- 039923686589
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Teflon
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.744