This product requires certification to purchase.

1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-595-Y-66 1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595Y66J
  • Item #135204
  • Manufacturer Part #NL99H0C
3.4 out of 5 Customer Rating
Brand image
NIBCO

T-595-Y-66 1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595Y66J
  • Item #135204
  • Manufacturer Part #NL99H0C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Max temperature rating 400°F
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Stainless steel ball and stem
  • Threaded end connections
  • Full port
  • Standard lever handle, optional NIB-SEAL
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball
  • Dezincification resistant
  • Blowout-proof stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Collection:
T-595-Y-66
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/5 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
400
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923689498
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve