This product requires certification to purchase.

2-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-595-Y-66 2-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595Y66L
  • Item #854889
  • Manufacturer Part #NL99H0E
3.1 out of 5 Customer Rating
Brand image
NIBCO

T-595-Y-66 2-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595Y66L
  • Item #854889
  • Manufacturer Part #NL99H0E
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bronze ball valve provides ease of operation with quarter-turn open to close
  • Vented ball
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Collection:
T-595-Y-66
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Zinc Plated Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-21/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
366
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923689511
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
Teflon
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve