2 in. DZR Bronze Full Port NPT 600# Ball Valve
T-595-Y-66 2 in. DZR Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 112-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Max temperature rating 400° F
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Stainless steel ball and stem
- Threaded end connections
- Full port
- Standard lever handle, optional NIB-SEAL®
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Vented ball
- Dezincification resistant
- Blowout-proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM A-351, ASTM A-449, ASTM B-16, ASTM B-584
- Collection:
- T-595-Y-66
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-4/25
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923689504
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 11.4
- Width:
- 4