3/4 in. Bronze Full Port FIPT 600# Ball Valve
T-595-Y-66 3/4 in. Bronze Full Port FIPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Full port
- Stainless steel ball and stem
- Vented ball
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-16, ASTM A-276, ASTM B-584, ASTM A-351, ASTM A-449
- Collection:
- T-595-Y-66
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Mechanical, Industrial
- UL Listed:
- No
- UPC:
- 039923689665
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.697