1/2 in. DZR Bronze Full Port NPT 600# Ball Valve
T-595-Y-66-SS 1/2 in. DZR Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Full port
- Stainless steel ball, stem, body bolts and nuts, and handle with nut
- Dezincification resistant
- Vented ball
- Standard lever handle or locking lever, optional NIB-SEAL®
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- T-595-Y-66-SS
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 039923234773
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.03 lb
- Width:
- 1-41/50 in