This product requires certification to purchase.

1-1/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

NIBCO

T-595-Y-LF 1-1/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFH
  • Item #4139152
  • Manufacturer Part #NL995XB
4.2 out of 5 Customer Rating
Brand image
NIBCO

T-595-Y-LF 1-1/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFH
  • Item #4139152
  • Manufacturer Part #NL995XB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blowout-proof stem
  • Repairable design
  • Silicon Performance Bronze trim
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Threaded end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372-8
Collection:
T-595-Y-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-145
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
400
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
039923320070
Valve Body Style:
3 piece
Valve Disc Material:
Teflon
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.7