This product requires certification to purchase.

2-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-595-Y-LF 2-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFL
  • Item #4139155
  • Manufacturer Part #NL995XE
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-595-Y-LF 2-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFL
  • Item #4139155
  • Manufacturer Part #NL995XE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blowout-proof stem
  • Repairable design
  • Silicon Performance Bronze® trim
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seat
  • Threaded end connections
  • White handle for easy lead-free identification
  • Conforms to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-449 Grade 5, ASTM B-16 C36000, ASTM B-283 C69300, ASTM B-371 C69300, ASTM B-584 C87850
Collection:
T-595-Y-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-21/25
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923320131
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
PTFE
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
21.07