This product requires certification to purchase.

2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-685-66-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68566LFK
  • Item #4139135
  • Manufacturer Part #NL9921D
5 out of 5 Customer Rating
Brand image
NIBCO

T-685-66-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68566LFK
  • Item #4139135
  • Manufacturer Part #NL9921D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blowout-proof stem
  • Stainless steel ball and stem
  • Dezincification resistant
  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180°F/ 82°C
  • EPDM seat disc
  • FIP x FIP end connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Valve Size
2 in
Characteristics & Features
Collection
T-685-66-LF
Material
Silicon Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61-8, ANSI 372
ASTM
ASTM B-16, ASTM A-240, ASTM A-276, ASTM B-283, ASTM A-351
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
UL Listed
No
UPC
039923319500