This product requires certification to purchase.

1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-685-80-LF 1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68580LFJ
  • Item #3918512
  • Manufacturer Part #NL9901C
5 out of 5 Customer Rating
Brand image
NIBCO

T-685-80-LF 1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68580LFJ
  • Item #3918512
  • Manufacturer Part #NL9901C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Silicon Performance Bronze® ball and stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Lead-free
  • Blowout-proof stem
  • Threaded end connections
  • PTFE seat
  • White handle for easy lead-free identification
  • NIBCO® double-oval lead-free body marking
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM B-16 C36000, ASTM B-283 C69300, ASTM B-371 C69300
Collection:
T-685-80-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
Height:
2-9/10
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-49/50
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
Virgin PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923299406
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.58
Width:
4-19/25